Shop All Filter Media
Air Handler
Foam Air Filter Roll, 25 ft.L. x 30"W., Merv Less Than 5, Black
Mfr # 6U592
Zoro # G3067014
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 30 in x 25 ft x 1/4 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6U592
- Zoro # G3067014
- UPC # 190735027356
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 30 in x 25 ft x 1/4 in |
Nominal Height | 30 in |
Nominal Width | 25 ft |
Actual Filter Size | 30 in x 25 ft x 1/4 in |
Actual Height | 30 in |
Actual Width | 25 ft |
Media Roll Length | 25 ft. |
Media Roll Width | 30" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 30 in x 25 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Foam, Surface Tackifier No, Media Color Black, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK10 (ALRD8-10PK)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ61)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- AIR HANDLER 16" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W091)
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- Air Handler Filter Media