Shop All Air Cleaner Filters
Air Handler
Filter, 9"x9"x1
Mfr # 10055.010909
Zoro # G104417350
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 9x9x1
- Nominal Height 9 in
- Nominal Width 9 in
- Nominal Depth 1 in
- Actual Height 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 10055.010909
- Zoro # G104417350
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 9x9x1 |
Nominal Height | 9 in |
Nominal Width | 9 in |
Nominal Depth | 1 in |
Actual Height | 8 7/8 in |
Actual Filter Size | 8 7/8 in x 8 7/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 8 7/8 in |
Details
Item | Non-Pleated Panel Air Filter |
Initial Resistance @ 300 fpm | 0.07 in wc |
Filter Frame Color | Brown |
Air Filter Item | Non-Pleated Air Filter |
Standards | UL 900 |
Filter Efficiency - Air Filters | 20 % |
Media Material | Fiberglass |
Performance Rating | MERV 1 |
Style - Air Filters | Panel |
Air Flow @ 300 fpm | 168 cfm |
Frame or Header Material | Chipboard |
Max. Velocity | 500 fpm |
Filters Out | Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x9x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Filters Out Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 168 cfm, Initial Resistance @ 300 fpm 0.07 in wc, Max. Velocity 500 fpm, Nominal Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- QMARK Residential Baseboard Heater (2546W)
- RHEEM Repl Control Thermostat, NG, 5AU69, 5AU70 (SP20166B)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- DANBY Hepa Replacement Filter for DAP143BAW-UV (DAP143UV-F)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- Air Handler Air Cleaner Filters