Shop All Air Cleaner Filters
Air Handler
Filter, 9-1/4"x31"x1
Mfr # 10055.01092531
Zoro # G304417358
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 9.25x31x1
- Nominal Height 9.25 in
- Nominal Width 31 in
- Nominal Depth 1 in
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 10055.01092531
- Zoro # G304417358
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 9.25x31x1 |
Nominal Height | 9.25 in |
Nominal Width | 31 in |
Nominal Depth | 1 in |
Actual Filter Size | 9 1/8 in x 30 7/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 9 1/8 in |
Actual Width | 30 7/8 in |
Details
Item | Non-Pleated Panel Air Filter |
Standards | UL 900 |
Max. Velocity | 500 fpm |
Frame or Header Material | Chipboard |
Initial Resistance @ 300 fpm | 0.07 in wc |
Media Material | Fiberglass |
Filter Efficiency - Air Filters | 20 % |
Style - Air Filters | Panel |
Filter Frame Color | Brown |
Performance Rating | MERV 1 |
Air Flow @ 300 fpm | 597 cfm |
Air Filter Item | Non-Pleated Air Filter |
Filters Out | Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9.25x31x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Filters Out Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 597 cfm, Initial Resistance @ 300 fpm 0.07 in wc, Max. Velocity 500 fpm, Nominal Height 9.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- FILL-RITE Filcon Diaphragm Kit (400KTH1179)
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- K-TOOL INTERNATIONAL 60 Belt Drive Drum Fan (KTI77760)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- HONEYWELL Hepa Air Pure Filter D1 (HRF-D1)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- FILTERS-NOW Filters-NOW RFHB4712 04712 Hamilton Beach Air Purifier Filters (RFHB4712)
- Air Handler Air Cleaner Filters