Shop All Filter Media
Air Handler
Filter
Mfr # 42EM54
Zoro # G4142811
product price: $13.15
/ea
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20" x 28" x 1"
- Nominal Height 20"
- Nominal Thickness 1 in
- Actual Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 42EM54
- Zoro # G4142811
- Country of Origin Multiple
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 28" x 1" |
Nominal Height | 20" |
Details
Air Filter Item | Air Filter Roll |
Nominal Thickness | 1 in |
Actual Thickness | 3/4 in |
Item | Air Filter Roll |
Description
Nominal Thickness 1 in, Actual Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- BUILDERS EDGE BUILDERS EDGE 140016774001 Hooded Ventilator, 4 in, White (140016774001)
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-018)
- DUCTMATE Sealing Tape Patches, Butyl, 2inx2in, PK24 (GR 440 2X2)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (5C439)
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ61)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- AIR HANDLER 36 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GJC8)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- Air Handler Filter Media