Shop All Air Cleaner Filters
Air Handler
Filter, 17"x18"x1
Mfr # 10055.011718
Zoro # G804417353
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17x18x1
- Nominal Height 17 in
- Nominal Width 18 in
- Nominal Depth 1 in
- Actual Height 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 10055.011718
- Zoro # G804417353
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17x18x1 |
Nominal Height | 17 in |
Nominal Width | 18 in |
Nominal Depth | 1 in |
Actual Height | 16 7/8 in |
Actual Width | 17 7/8 in |
Actual Filter Size | 16 7/8 in x 17 7/8 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Item | Non-Pleated Panel Air Filter |
Filter Frame Color | Brown |
Air Filter Item | Non-Pleated Air Filter |
Style - Air Filters | Panel |
Standards | UL 900 |
Frame or Header Material | Chipboard |
Max. Velocity | 500 fpm |
Performance Rating | MERV 1 |
Air Flow @ 300 fpm | 637 cfm |
Filter Efficiency - Air Filters | 20 % |
Media Material | Fiberglass |
Initial Resistance @ 300 fpm | 0.07 in wc |
Filters Out | Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 17x18x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Filters Out Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 637 cfm, Initial Resistance @ 300 fpm 0.07 in wc, Max. Velocity 500 fpm, Nominal Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Assembly, Motor (AM1112)
- FIBERTHERMICS Heating Cables, 120VAC, 10 ft. Length, 0.25 A (IT1003-120)
- YORK Filter and O-Ring Kit (364-50438-000)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- DYNABRADE Pleated Panel Filter (64671)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- HONEYWELL Fr8000F2025 20" X 25" X 4" (FR8000F202)
- PURASHIELD Virus Filter REPL Kit, MERV 17, For 61DJ83 (SMART-1000-KIT-VIRUS)
- Air Handler Air Cleaner Filters