Shop All Air Cleaner Filters
Air Handler
Filter, 14"x16"x1
Mfr # 10055.011416
Zoro # G404417357
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x16x1
- Nominal Height 14 in
- Nominal Width 16 in
- Nominal Depth 1 in
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 10055.011416
- Zoro # G404417357
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 14x16x1 |
Nominal Height | 14 in |
Nominal Width | 16 in |
Nominal Depth | 1 in |
Actual Filter Size | 13 5/8 in x 15 5/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 13 5/8 in |
Actual Width | 15 5/8 in |
Details
Item | Non-Pleated Panel Air Filter |
Standards | UL 900 |
Air Flow @ 300 fpm | 466 cfm |
Max. Velocity | 500 fpm |
Performance Rating | MERV 1 |
Media Material | Fiberglass |
Initial Resistance @ 300 fpm | 0.07 in wc |
Filter Efficiency - Air Filters | 20 % |
Style - Air Filters | Panel |
Filter Frame Color | Brown |
Air Filter Item | Non-Pleated Air Filter |
Frame or Header Material | Chipboard |
Filters Out | Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 14x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Filters Out Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 466 cfm, Initial Resistance @ 300 fpm 0.07 in wc, Max. Velocity 500 fpm, Nominal Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKC3)
- FILTERS-NOW Filters-NOW DPE14X24X1=DDEF 14x24x1 Electro Filter Pack of - 3 (DPE14X24X1=DDEF)
- MASTER FLOW Dual Louver 12X12In Aluminum (DA1212)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- FILTREX CARBON BLOCK FILTER CARTRIDGE WATER FILTER ELEMENT (CTO)
- DYNABRADE Pre-Filter Blanket (64985)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- TRANE CollectionCell-IFD, 2PK (FLR6457)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-on (BT23607-MPG)
- Air Handler Air Cleaner Filters