Shop All Air Cleaner Filters
Air Handler
Filter, 13"x14"x1
Mfr # 10055.011314
Zoro # G504417356
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 13x14x1
- Nominal Height 13 in
- Nominal Width 14 in
- Nominal Depth 1 in
- Performance Rating MERV 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 10055.011314
- Zoro # G504417356
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 13x14x1 |
Nominal Height | 13 in |
Nominal Width | 14 in |
Nominal Depth | 1 in |
Actual Width | 13 7/8 in |
Actual Filter Size | 12 7/8 in x 13 7/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 12 7/8 in |
Details
Item | Non-Pleated Panel Air Filter |
Air Filter Item | Non-Pleated Air Filter |
Performance Rating | MERV 1 |
Style - Air Filters | Panel |
Standards | UL 900 |
Frame or Header Material | Chipboard |
Filter Efficiency - Air Filters | 20 % |
Filter Frame Color | Brown |
Media Material | Fiberglass |
Air Flow @ 300 fpm | 379 cfm |
Initial Resistance @ 300 fpm | 0.07 in wc |
Max. Velocity | 500 fpm |
Filters Out | Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 13x14x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, Filter Frame Color Brown, Filters Out Cat, Cement Dust, Dog Dander, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Air Flow @ 300 fpm 379 cfm, Initial Resistance @ 300 fpm 0.07 in wc, Max. Velocity 500 fpm, Nominal Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- ENVIROTEC Motor3/4Hp 120V1Ph Odp Motor (PM-02-0098)
- ACME Motor 1/2 HP, Open Dripproof, Psc (922810A)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2001-0600-1025)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- GLASFLOSS INDUSTRIES 16x16 SECONDARY FILTERS FOR 600 NEG AIR, PK 24 (PRPSP1616-5AA)
- Air Handler Air Cleaner Filters