Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x24x15", MERV 8
Mfr # 2JTH7
Zoro # G7226195
product price: $42.45
/ea
Sold in multiples of 4 for $169.80
$169.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x15
- Performance Rating MERV 8
- Media Color Orange
- Media Material Fiberglass
- Number of Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTH7
- Zoro # G7226195
- UPC # 190735011508
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x15 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 15 in |
Frame Size | 13/16" |
Actual Width | 23 3/8 in |
Actual Depth | 15 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 15 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Orange, Media Material Fiberglass, Number of Pockets 12, Media Area 60 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (710-203)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag) (LVSL0004MS)
- HEIL QUAKER Tube 7, Heat Exchanger Assembly (1071597)
- HEIL QUAKER Motor, 230V, 1 - Phase, 1/4 HP, 1100 rpm (1185924)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (3DVP2)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W434)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 11 (2JVP3)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX5)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 11 (2JVJ3)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x22", 8P (208-108-122)
- Air Handler Pocket Air Filters