Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x24x10", MERV 8
Mfr # 5E864
Zoro # G3750853
product price: $43.25
/ea
Sold in multiples of 2 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x10
- Performance Rating MERV 8
- Media Color Tan/Yellow
- Media Material Fiberglass
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5E864
- Zoro # G3750853
- UPC # 190735020494
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x10 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 10 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 10 in |
Frame Size | 13/16" |
Actual Depth | 10 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Tan/Yellow, Media Material Fiberglass, Number of Pockets 6, Media Area 24 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME UNION NUT, 1", THREADED TAIL PIECE, GASKET (K06U1085)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x15", MERV 14 (2JUX1)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVD4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B672)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 14 (2JRT7)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (5M424)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x18", MERV 13 (3XJ87)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x20x15", MERV 13 (3DVN9)
- Air Handler Pocket Air Filters