Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 24x12x21", MERV 8
Mfr # 5W449
Zoro # G3751483
product price: $36.35
/ea
Sold in multiples of 2 for $72.70
$72.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x21
- Performance Rating MERV 8
- Media Color Tan/Yellow
- Media Material Fiberglass
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W449
- Zoro # G3751483
- UPC # 190735022252
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x21 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 21 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 21 |
Actual Width | 11 3/8 in |
Actual Depth | 21 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x21, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Tan/Yellow, Media Material Fiberglass, Number of Pockets 3, Media Area 24 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T822K1018 24V 2-Wire Mercury (T822K1018)
- CADET Com-Pak Grill, Almond (CGA)
- AIRSEPT Line Terminator Blockoff Kit, 16mm OD lne (77516)
- FIBERTHERMICS Heating Cables, 12VDC, 1 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0103-12)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 13 (2JVC9)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (3XJ76)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 11 (2JVP3)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (5M425)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 12"x24"x22", 3P (206-103-222)
- Air Handler Pocket Air Filters