Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 20x24x22", MERV 14
Mfr # 2GGV6
Zoro # G7004611
product price: $68.65
/ea
Sold in multiples of 4 for $274.60
$274.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x22
- Performance Rating MERV 14
- Media Color Orange
- Media Material Fiberglass
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGV6
- Zoro # G7004611
- UPC # 190735009123
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x22 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 22 in |
Frame Size | 13/16" |
Actual Width | 19 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 22 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 22 |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x22, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Orange, Media Material Fiberglass, Number of Pockets 5, Media Area 37 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Fan Motor (R3166)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B628)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 11 (6B664)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 13 (2JVC7)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 11 (5M412)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x22", MERV 11 (6B638)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 13 (2JVC9)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 13 (6B646)
- Air Handler Pocket Air Filters