Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 20x24x22", MERV 13
Mfr # 2GGY8
Zoro # G7250591
Sold in multiples of 4 for $316.60
Free Shipping & Returns
$316.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x22
- Performance Rating MERV 13
- Media Color Orange
- Media Material Fiberglass
- Number of Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGY8
- Zoro # G7250591
- UPC # 190735009321
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x22 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 22 in |
Actual Filter Size | 23 3/8 in x 19 3/8 in x 22 in |
Actual Height | 23 3/8 in |
Actual Width | 19 3/8 in |
Frame Size | 13/16" |
Actual Depth | 22 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x22, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Orange, Media Material Fiberglass, Number of Pockets 8, Media Area 59 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length, Waterproof, SJTW (13R107)
- DAYTON Blower, 19 1/8 In (7C333)
- ALL-FILTERS 18X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (18202.10 6PK)
- YORK Quarter Turn Knob (S1-029-24485-000)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B630)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x14", MERV 8 (5E862)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x20x14", MERV 8 (5E863)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 13 (2JVE9)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x22", MERV 8 (2GHL5)
- Air Handler Pocket Air Filters