Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 20x20x21", MERV 8
Mfr # 5E861
Zoro # G3751946
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x21
- Performance Rating MERV 8
- Media Color Tan/Yellow
- Media Material Fiberglass
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5E861
- Zoro # G3751946
- UPC # 190735020463
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x21 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 21 in |
Actual Depth | 21 in |
Frame Size | 13/16" |
Actual Width | 19 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 21 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x21, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color Tan/Yellow, Media Material Fiberglass, Number of Pockets 5, Media Area 37 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (4/Bag) (LVSL0004RD)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x14", MERV 8 (5E862)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 13 (2JVE7)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x15In. (2JWA1)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 11 (5M413)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 14 (5W427)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B649)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- Air Handler Pocket Air Filters