Shop All Pocket Air Filters
Air Handler
Fiberglass Pocket Air Filter, 12x24x29", MERV 11
Mfr # 2GHF2
Zoro # G7209903
product price: $57.79
/ea
Sold in multiples of 8 for $462.32
$462.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x29
- Performance Rating MERV 11
- Media Color Orange
- Media Material Fiberglass
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHF2
- Zoro # G7209903
- UPC # 190735009482
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x29 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 29 in |
Actual Width | 11 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 29 in |
Actual Depth | 29 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x29, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Fiberglass, Number of Pockets 4, Media Area 39 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- SENSUS Gas Pressure Regulator (143-80)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x36", MERV 14 (5E842)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x12In. (2JVH8)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (6B643)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 11 (5M437)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 11 (2JVH4)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 13 (2JVC5)
- Air Handler Pocket Air Filters