Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 9x20x1", MERV 5
Mfr # 15A718
Zoro # G7560147
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 375 cfm
- Media Material Fiberglass
- Nominal Filter Size 9x20x1
- Nominal Depth 1"
- Nominal Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 15A718
- Zoro # G7560147
- UPC # 190735000656
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x20x1 |
Nominal Depth | 1" |
Nominal Height | 9" |
Nominal Width | 20" |
Actual Filter Size | 9x20x3/4 |
Actual Depth | 3/4" |
Actual Height | 9" |
Actual Width | 20" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 1", 4 Pack (FA10X10A_4)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- Air Handler Flat Air Filters