Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x47x1", MERV 5
Mfr # 15A714
Zoro # G3034556
product price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 783 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x47x1
- Nominal Depth 1"
- Nominal Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A714
- Zoro # G3034556
- UPC # 190735000618
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x47x1 |
Nominal Depth | 1" |
Nominal Height | 8" |
Nominal Width | 47" |
Actual Filter Size | 8x47x3/4 |
Actual Depth | 3/4" |
Actual Height | 8" |
Actual Width | 47" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x47x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- ALL-FILTERS 20 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20251.POLY 12PK)
- Air Handler Flat Air Filters