Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x35x1", MERV 5
Mfr # 15A715
Zoro # G3034547
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 583 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x35x1
- Nominal Depth 1"
- Nominal Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A715
- Zoro # G3034547
- UPC # 190735000625
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x35x1 |
Nominal Depth | 1" |
Nominal Height | 8" |
Nominal Width | 35" |
Actual Filter Size | 8x35x3/4 |
Actual Depth | 3/4" |
Actual Height | 8" |
Actual Width | 35" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x35x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.9 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.10H)
- FASCO Motor, 115V, 1.6 to 1.2. HP, 1050 rpm (D354)
- RHEEM 42-22692-08 Door Switch Replaces (42-22692-0)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20201.POLY 12PK)
- Air Handler Flat Air Filters