Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x27-1/2x1", MERV 5
Mfr # 15A729
Zoro # G7493403
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 467 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x28x1
- Nominal Depth 1"
- Nominal Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A729
- Zoro # G7493403
- UPC # 190735000762
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x28x1 |
Nominal Depth | 1" |
Nominal Height | 8" |
Nominal Width | 28" |
Actual Filter Size | 8x27-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 8" |
Actual Width | 27-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x28x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Leak Detection Dye, Automotive, 1 oz, PK6 (TP-3900-0601)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- ROBERTSHAW Gas Valve (700-522)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- ALL-FILTERS 24 x 30 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (24301.POLY 6PK)
- Air Handler Flat Air Filters