Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x23x1", MERV 5
Mfr # 15A713
Zoro # G6084915
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 383 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x23x1
- Nominal Depth 1"
- Nominal Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 15A713
- Zoro # G6084915
- UPC # 190735000601
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x23x1 |
Nominal Depth | 1" |
Nominal Height | 8" |
Nominal Width | 23" |
Actual Filter Size | 8x23x3/4 |
Actual Depth | 3/4" |
Actual Height | 8" |
Actual Width | 23" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x23x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-600C)
- ZORO SELECT Zone Damper, 6 in dia., 11 in H (VCDR-53-6-KIT)
- MCDONNELL & MILLER 150S-Hd Head Mechanism (150S-HD)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011818)
- Air Handler Flat Air Filters