Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x20x1"
Mfr # 29RH87
Zoro # G3522191
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 7-3/4X19-3/4X1
- Nominal Depth 1"
- Nominal Height 19-3/4"
- Nominal Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH87
- Zoro # G3522191
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 7-3/4X19-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 19-3/4" |
Nominal Width | 7-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 07.75X19.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- Air Handler Flat Air Filters