Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8x19-1/2x1", MERV 5
Mfr # 15A730
Zoro # G7511314
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 333 cfm
- Media Material Fiberglass
- Nominal Filter Size 8x20x1
- Nominal Depth 1"
- Nominal Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A730
- Zoro # G7511314
- UPC # 190735000779
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8x20x1 |
Nominal Depth | 1" |
Nominal Height | 8" |
Nominal Width | 20" |
Actual Filter Size | 8x19-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 8" |
Actual Width | 19-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 8x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 115V, 2 SPDT (B45267)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- MARKEL PRODUCTS Pilot Light, Wall Heater, 277V (40834006)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- Air Handler Flat Air Filters