Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8.25x20x1", MERV 5
Mfr # 15A710
Zoro # G3034571
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 375 cfm
- Media Material Fiberglass
- Nominal Filter Size 9x20x1
- Nominal Depth 1"
- Nominal Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A710
- Zoro # G3034571
- UPC # 190735000571
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x20x1 |
Nominal Depth | 1" |
Nominal Height | 9" |
Nominal Width | 20" |
Actual Filter Size | 8-1/4x19-5/8x3/4 |
Actual Depth | 3/4" |
Actual Height | 8-1/4" |
Actual Width | 19-5/8" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x20x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- SUPCO Access Fitting, SF9614 (SF9614)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- Air Handler Flat Air Filters