Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8.25x19x1", MERV 5
Mfr # 15A712
Zoro # G3034565
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 356 cfm
- Media Material Fiberglass
- Nominal Filter Size 9x19x1
- Nominal Depth 1"
- Nominal Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A712
- Zoro # G3034565
- UPC # 190735000595
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x19x1 |
Nominal Depth | 1" |
Nominal Height | 9" |
Nominal Width | 19" |
Actual Filter Size | 8-1/4x18-7/8x3/4 |
Actual Depth | 3/4" |
Actual Height | 8-1/4" |
Actual Width | 18-7/8" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x19x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.2 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- COPELAND Diagnostic Compressor Module (543-0071-00)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- Air Handler Flat Air Filters