Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8-3/4x33-1/2x1", MERV 5
Mfr # 15A732
Zoro # G7490691
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 638 cfm
- Media Material Fiberglass
- Nominal Filter Size 9x34x1
- Nominal Depth 1"
- Nominal Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 15A732
- Zoro # G7490691
- UPC # 190735000793
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x34x1 |
Nominal Depth | 1" |
Nominal Height | 9" |
Nominal Width | 34" |
Actual Filter Size | 8-3/4x33-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 8-3/4" |
Actual Width | 33-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x34x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1185923 Condenser Motor 1/230 (1185923)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- TITUS Diffuser, Ceiling, 8" x 24" x 24" (TMS-3-8-24X24)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- Air Handler Flat Air Filters