Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8-1/4x31-3/4x1", MERV 5
Mfr # 15A724
Zoro # G0104286
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 600 cfm
- Media Material Fiberglass
- Nominal Filter Size 9x32x1
- Nominal Depth 1"
- Nominal Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 15A724
- Zoro # G0104286
- UPC # 190735000717
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 9x32x1 |
Nominal Depth | 1" |
Nominal Height | 9" |
Nominal Width | 32" |
Actual Filter Size | 8-1/4x31-3/4x3/4 |
Actual Depth | 3/4" |
Actual Height | 8-1/4" |
Actual Width | 31-3/4" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 9x32x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 36x 1 Washable Electrostatic Furnace Air Filter (18361.E)
- DAYTON Ignition Control (SPC694)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- Air Handler Flat Air Filters