Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8-1/2x30x1"
Mfr # 20VE84
Zoro # G3606036
product price: $8.25
/ea
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 8-1/2X30X1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 20VE84
- Zoro # G3606036
- UPC # 031949592738
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8-1/2X30X1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 8-1/2" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 8-1/2X30X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- SOLBERG HEPA Filter Element, 12 cfm, 0.3 Micron (HE10)
- SUPCO Low Pressure Switch, 35 psi OP, 60 psi CL (SLP3560)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- Air Handler Flat Air Filters