Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 8-1/2x26x1"
Mfr # 20VE85
Zoro # G3606045
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 8-1/2X26X1
- Nominal Depth 1"
- Nominal Height 26"
- Nominal Width 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 20VE85
- Zoro # G3606045
- UPC # 031949592738
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 8-1/2X26X1 |
Nominal Depth | 1" |
Nominal Height | 26" |
Nominal Width | 8-1/2" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 8-1/2X26X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- FILTERS-NOW Filters-NOW DPFS20X25X6 20x25x6 Aprilaire Space-Gard MERV 8 Replacement Air Filters for 2200 Pack of - 2 (DPFS20X25X6)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20201.13 12PK)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- Air Handler Flat Air Filters