Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 3x3x1"
Mfr # 29RH79
Zoro # G3522115
product price: $9.35
/ea
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 2-3/4X2-3/4X1
- Nominal Depth 1"
- Nominal Height 2-3/4"
- Nominal Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH79
- Zoro # G3522115
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 2-3/4X2-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 2-3/4" |
Nominal Width | 2-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Standard Fiberglass Filter 2.75X2.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Bearing Repair Kit, 16 to 20" Turbines (4WAY20)
- ELIMA-DRAFT Elima-Draft ELMDFTCOMSLD3471, Commercial Solid Vent Cover for 24" x 24" Diffusers (ELMDFTCOMSLD3471)
- KMC CONTROLS Electric Actuator, 320 in.-lb., 24VAC/DC (MEP-7851)
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- PAMLICO AIR 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011224)
- Air Handler Flat Air Filters