Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 3x30x1"
Mfr # 29RH80
Zoro # G3522121
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 2-3/4X29-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH80
- Zoro # G3522121
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 2-3/4X29-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 2-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
Standard Fiberglass Filter 2.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat T.O.D (410130001)
- NO LOGO Aluminum 5-Ply 8 ft. Supurr-Flex Duct (F0408B)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 8x33x1", MERV 5 (15A717)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- ALL-FILTERS 12X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12251.6 12pk)
- Air Handler Flat Air Filters