Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 28x28x1"
Mfr # 29RH86
Zoro # G3522185
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 27-3/4X27-3/4X1
- Nominal Depth 1"
- Nominal Height 27-3/4"
- Nominal Width 27-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH86
- Zoro # G3522185
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 27-3/4X27-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 27-3/4" |
Nominal Width | 27-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
D FIBERGLASS 2 SIDED MTL, 27.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tg511A1000 Medium Clear Plastic (TG511A1000)
- TOUGH GUY Refrigeration Brush, Dia1 3/8, Length6 1/2 (3DYR5)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 10 (T180-2-3/4X3-3/4X1/2E-PK10)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- Air Handler Flat Air Filters