Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 25x30x1"
Mfr # 29RH85
Zoro # G3522176
product price: $11.75
/ea
Sold in multiples of 12 for $141.00
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 24-3/4X29-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 24-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH85
- Zoro # G3522176
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24-3/4X29-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 24-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 24.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 14 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021420)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- FOLLETT ICE Fastener Plunger (PD502057)
- REGIN Smoke Emitter, 90 sec, Volume (Cu.-Ft.) 600, Pack Size 10 (S103)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055-011414)
- Air Handler Flat Air Filters