Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 24x25x1"
Mfr # 29RH84
Zoro # G3522167
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 23-3/4X24-3/4X1
- Nominal Depth 1"
- Nominal Height 24-3/4"
- Nominal Width 23-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH84
- Zoro # G3522167
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 23-3/4X24-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 24-3/4" |
Nominal Width | 23-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 23.75X24.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- METABO Jobsite Cordless Fan, 18V, 5.2Ah, Li-Ion (AV18 bare)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- DAYTON Rectangular OEM Blower, 1630 RPM, 1 Phase, Direct, Rolled Steel (3HMJ1)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- ALL-FILTERS 12X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12201.6 12pk)
- Air Handler Flat Air Filters