Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Fiberglass Air Filter, 24x24x2", MERV 5 (Discontinued)
Mfr # 5W507
Zoro # G3777697
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 1200 cfm
- Media Material Fiberglass
- Nominal Filter Size 24x24x2
- Nominal Depth 2"
- Nominal Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W507
- Zoro # G3777697
- UPC # 190735022375
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 24" |
Actual Filter Size | 23-3/8x23-3/8x1-5/8 |
Actual Depth | 1-5/8" |
Actual Height | 23-3/8" |
Actual Width | 23-3/8" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 4 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.