Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 22x30x1"
Mfr # 29RH83
Zoro # G3522158
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 21-3/4X29-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH83
- Zoro # G3522158
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 21-3/4X29-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 21-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 21.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe (R2970)
- CARRIER Discharge Valve Gasket (6D401131)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- U-TRIM AAF Flanders NaturalAire 20 in. W X 30 in. H X 1 in. D Natural Hair Matted Fiber 4 MERV Air Filter 1 (SM1006)
- Air Handler Flat Air Filters