Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 22x25x1"
Mfr # 29RH81
Zoro # G3522130
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 21-3/4X24-3/4X1
- Nominal Depth 1"
- Nominal Height 24-3/4"
- Nominal Width 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH81
- Zoro # G3522130
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 21-3/4X24-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 24-3/4" |
Nominal Width | 21-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 21.75X24.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Sr Accy Application Pipe Trace 66'Tape/Caution Label (SRK03)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- IEC NYLON SNAP POST (G100-90000999)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU1)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- ALL-FILTERS 25 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (25251.POLY 6PK)
- Air Handler Flat Air Filters