Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x4x1"
Mfr # 29RH77
Zoro # G3522097
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 19-3/4X3-3/4X1
- Nominal Depth 1"
- Nominal Height 3-3/4"
- Nominal Width 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH77
- Zoro # G3522097
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 19-3/4X3-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 3-3/4" |
Nominal Width | 19-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 19.75X3.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 15 SEC (R8184G4066)
- DECOR GRATES Return Air Grille, 7.5 X 11.5, Textured Black, Steel (ST610R)
- DYSON Glass HEPA Filter, TP01/TP02/BP01 (972426-01)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- AAF FLANDERS Fiberglass Air Filter, 14x25x1" (10055.011425)
- Air Handler Flat Air Filters