Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x32x1"
Mfr # 29RH78
Zoro # G3522106
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 19-3/4X31-3/4X1
- Nominal Depth 1"
- Nominal Height 31-3/4"
- Nominal Width 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH78
- Zoro # G3522106
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 19-3/4X31-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 31-3/4" |
Nominal Width | 19-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 19.75X31.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch, 290F, M/R SPST, Rollout (HH18HA490)
- ALL-FILTERS 18X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18301.6 12 pk)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- PAMLICO AIR 18 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 12 pk (11204-021820)
- Air Handler Flat Air Filters