Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x28x1"
Mfr # 29RH75
Zoro # G3522079
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 19-3/4X27-3/4X1
- Nominal Depth 1"
- Nominal Height 27-3/4"
- Nominal Width 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH75
- Zoro # G3522079
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 19-3/4X27-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 27-3/4" |
Nominal Width | 19-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 19.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Line (3341003600)
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 20 ft. L, Rubber (0650-0400-0006)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE (2132-0250-2250)
- AIR HANDLER Fiberglass Air Filter, 8x33x1", MERV 5 (15A717)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- PAMLICO AIR 16 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011624)
- Air Handler Flat Air Filters