Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x27x1"
Mfr # 29RH74
Zoro # G3522060
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 19-3/4X26-3/4X1
- Nominal Depth 1"
- Nominal Height 26-3/4"
- Nominal Width 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH74
- Zoro # G3522060
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 19-3/4X26-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 26-3/4" |
Nominal Width | 19-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 19.75X26.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Air Scrubber NFR12 12" Diameter Washable Outer Nylon Mesh Filter (NFR12)
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- DAYTON Roof Curb, 24 In High (4HX57)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- Air Handler Flat Air Filters