Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 20x25x1", MERV 5
Mfr # 1W096
Zoro # G3777891
product price: $4.75
/ea
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1042 cfm
- Media Material Fiberglass
- Nominal Filter Size 20x25x1
- Nominal Depth 1"
- Nominal Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 1W096
- Zoro # G3777891
- UPC # 190735001103
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 25" |
Actual Filter Size | 19-1/2x24-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.5 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (6379858)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 8 in. ID x 25 ft. Length (01-225)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- Air Handler Flat Air Filters