Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 19x30x1"
Mfr # 29RH72
Zoro # G3522045
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 18-3/4X29-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 18-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH72
- Zoro # G3522045
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18-3/4X29-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 18-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 18.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 115/208 to 230V, 1 SPDT (B23618)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- ALL-FILTERS 10X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10201.11 6pk+)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 8x16x1", MERV 5 (5W499)
- AIR HANDLER Fiberglass Air Filter, 8x33x1", MERV 5 (15A717)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- Air Handler Flat Air Filters