Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 19x25x1"
Mfr # 29RH71
Zoro # G3522036
product price: $9.35
/ea
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 18-3/4X24-3/4X1
- Nominal Depth 1"
- Nominal Height 24-3/4"
- Nominal Width 18-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH71
- Zoro # G3522036
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18-3/4X24-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 24-3/4" |
Nominal Width | 18-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 18.75X24.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (25251.11 6pk+)
- ILC FILTER 20X24X1 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LH8-7)
- PARKER SAG SKU (HXCAE-3-KX 3X4ODFX1 30"PRKR KT)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- Air Handler Flat Air Filters