Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x30x2"
Mfr # 29RH67
Zoro # G3521990
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X29-3/4X2
- Nominal Depth 2"
- Nominal Height 29-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH67
- Zoro # G3521990
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X29-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 29-3/4" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X29.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1-1/2", Mixing, 28 gpm (VB-7313-0-4-10)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 15x25x1", MERV 5 (5C454)
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 (1W507)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011225)
- Air Handler Flat Air Filters