Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x28x1"
Mfr # 29RH66
Zoro # G3521981
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X27-3/4X1
- Nominal Depth 1"
- Nominal Height 27-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH66
- Zoro # G3521981
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X27-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 27-3/4" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- SCHNEIDER ELECTRIC Thermostat, 1-Pipe Room, 55 deg to 85 degF (2211-012)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011824)
- Air Handler Flat Air Filters