Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x25x2"
Mfr # 29RH65
Zoro # G3521975
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X24-3/4X2
- Nominal Depth 2"
- Nominal Height 24-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH65
- Zoro # G3521975
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X24-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 24-3/4" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X24.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Tailpiece, 1/2"Npt Threaded (003Z0282)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100A1029, 2PK (16255.9H)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AIR HANDLER Fiberglass Air Filter, 18x25x1", MERV 5 (5W503)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- Air Handler Flat Air Filters