Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x22x1"
Mfr # 29RH64
Zoro # G3521966
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X22X1
- Nominal Depth 1"
- Nominal Height 22"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH64
- Zoro # G3521966
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X22X1 |
Nominal Depth | 1" |
Nominal Height | 22" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X22X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- AIR HANDLER Fiberglass Air Filter, 14x14x1", MERV 5 (2JBG4)
- AIR HANDLER Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass (1W097)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- AAF FLANDERS Flanders 10055.011616 16 x 16 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (439109)
- Air Handler Flat Air Filters