Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x22x1"
Mfr # 29RH63
Zoro # G3521957
product price: $8.65
/ea
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X21-3/4X1
- Nominal Depth 1"
- Nominal Height 21-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH63
- Zoro # G3521957
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X21-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 21-3/4" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X21.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- SEALED UNIT PARTS CO Supco Pressure Switch - 5 PSI Open 20 PSI Closed (SLP0520)
- SCULLY 10159 Replacement Vial & Gasket (10159)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- PAMLICO AIR 16 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-021625)
- Air Handler Flat Air Filters