Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 18x18x2"
Mfr # 29RH61
Zoro # G3521939
product price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 17-3/4X17-3/4X2
- Nominal Depth 2"
- Nominal Height 17-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH61
- Zoro # G3521939
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 17-3/4X17-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 17-3/4" |
Nominal Width | 17-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 17.75X17.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- JOHNSON CONTROLS Pressure Switch, Open at 15 (P100AC-2C)
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- FILTRETE Filter Ac Ultra 12X24X1In (2020DC-6)
- Air Handler Flat Air Filters