Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17x32x2"
Mfr # 29RH60
Zoro # G3521920
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 16-3/4X31-3/4X2
- Nominal Depth 2"
- Nominal Height 31-3/4"
- Nominal Width 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH60
- Zoro # G3521920
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16-3/4X31-3/4X2 |
Nominal Depth | 2" |
Nominal Height | 31-3/4" |
Nominal Width | 16-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 16.75X31.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 180 to 200, 2-51/64in.D, SPST (SHL521)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- QUEST 3 Oz. R-134a Refrigerant with Stop Leak & Detector (LDS101-1)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- AIR HANDLER Fiberglass Air Filter, 14x24x1", MERV 5 (5C453)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- PAMLICO AIR 20 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022024)
- Air Handler Flat Air Filters