Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17x28x1"
Mfr # 29RH59
Zoro # G3521911
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 16-3/4X27-3/4X1
- Nominal Depth 1"
- Nominal Height 27-3/4"
- Nominal Width 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH59
- Zoro # G3521911
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16-3/4X27-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 27-3/4" |
Nominal Width | 16-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 16.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- AIR KING Filter, Humidifier (9932)
- RW BECKETT Complete Assy Burner (BPW201)
- ALLEGRO INDUSTRIES EX Plastic Blower, 12" (9548)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- Air Handler Flat Air Filters